The store will not work correctly when cookies are disabled.
-
Product Description
BT-SET-240BCS-E, Mounting bracket
-
Product Description
BT 205M, Mounting device set
-
50116858
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/4P, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
19.68 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
-
Product Description
Polarized retro-reflective
-
547953
Leuze Safety Relays, MSI-SR5B Series
Product Description
MSI-SR5B-02, Safety relay
Specifications
Specifications
Applications |
Contact Monitoring |
Supply Voltage |
24 VDC |
Termination |
Spring Cage |
Mounting |
Snap-on |
-
Product Description
HTU330-3500.3/2NK-M12, Ultrasonic
Specifications
Specifications
Diameter |
30 mm |
Sensing Range (ft) |
0.82-11.48 ' |
Operating Voltage |
12-30 VDC |
Sensing Type |
End |
Output Type |
NPN |
Connection Type |
5 Pin M12 Connector |
Status Indicator |
Yes |
Body Composition |
Non-Metallic |
Max Load Current |
0.1 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
-
Product Description
HTU430B-3000.X3/LT4-M12, Ultrasonic
Specifications
Specifications
Diameter |
30 mm |
Sensing Range (ft) |
0.98-9.84 ' |
Operating Voltage |
15-30 VDC |
Sensing Type |
End |
Output Type |
Push-Pull, PNP |
Connection Type |
5 Pin M12 Connector |
Status Indicator |
Yes |
Body Composition |
Metallic |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
-
50132037
Leuze Safety Switches, L300 Series
Product Description
L300-M31M12B8-SLM24-SCA, Safety
Specifications
Specifications
Solenoid Interlocking |
Yes |
Extraction Force |
30 N |
Connection Type |
8 Pin M12 Connector |
-
Product Description
S200-M4C1-M20, Safety switch
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
10 A |
Extraction Force |
10 N |
Connection Type |
Screw Terminals |
IP Rating |
IP67 |
-
Product Description
Sensor KD U-M12-4A-V1-030
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved