The store will not work correctly when cookies are disabled.
-
Product Description
MLD-M003, Deflecting mirror
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
66537200
Leuze Light Curtains, MLD510 Series
Product Description
MLD510-RT3, Multiple light beam
Specifications
Specifications
Type |
Transceiver |
Safety Rated |
Yes |
Supply Voltage |
24 VDC |
Resolution |
3 Beam |
Response Time |
25 ms |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Reflexfolie 200x200mm-S
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50127012
Leuze Photoelectric Sensors, PRK46C Series
Product Description
Sensor, Photoelectric, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
98.42 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RK46C.DXL3/4P-M12
MFG Item Number
RK46C.DXL3/4P-M12
Product Description
Polarized retro-reflective
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IS-218MM/4NO-8N0-S12
MFG Item Number
IS-218MM/4NO-8N0-S12
Product Description
50109697, Inductive switch
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KD-U-M8-4W-V1-050
MFG Item Number
KD-U-M8-4W-V1-050
Product Description
50130871, Connection cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PRK18B.T2/PX-M12
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
15.74 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Operating Mode |
Dark On |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,500 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TKS 20X40, Reflector
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50116858
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/4P, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
19.68 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved