The store will not work correctly when cookies are disabled.
-
Product Description
HT3C.S/6G-M8, Diffuse sensor with
Specifications
Specifications
Power Type |
DC |
Beam Type |
Laser |
Max Range |
7.87 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M8 Connector |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
1,000 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Polarized retro-reflective
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PRK18B.T2/4P-M12
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
15.74 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,500 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KD-U-M12-4A-P1-020
MFG Item Number
KD-U-M12-4A-P1-020
Product Description
50130654, Connection cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Polarized retro-reflective
-
50127061
Leuze Photoelectric Sensors, HT46CI Series
Product Description
HT46CI/4P-M12, Diffuse sensor with
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
118.11 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
250 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50109693
Leuze Inductive Proximity, IS 218 Series
Product Description
IS 218MM/4NO-5E0-S12, Inductive
Specifications
Specifications
Power Type |
DC |
Range |
4 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KD-S-M12-5A-P1-150
MFG Item Number
KD-S-M12-5A-P1-150
Product Description
50137014, Connection cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GSU-06/24-2-S8
MFG Item Number
GSU-06/24-2-S8
Product Description
Sensor, 50039638
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PRK318B/4P-M12
MFG Item Number
PRK318B/4P-M12
Product Description
Polarized retro-reflective
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved