The store will not work correctly when cookies are disabled.
50137050
Leuze Photoelectric Sensors
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, Series
HT3C.S/6G-M8, Diffuse sensor with
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
50137050 |
Item Number |
50137050 |
Manufacturer |
Leuze |
Family Series |
Leuze Photoelectric Sensors |
Power Type |
DC |
Beam Type |
Laser |
Max Range |
7.87 " |
Operating Voltage Range |
10-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Connection Type |
4 Pin M8 Connector |
Operating Mode |
Dark On, Light On |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67, IP69K |
Switching Frequency |
1,000 Hz |
Scan Type |
Background Suppression |
Approvals |
CE, cULus |
Net Weight |
0.12 lbs |
Gross Weight |
0.13 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved