The store will not work correctly when cookies are disabled.
-
JTD10
Littelfuse Fuses, JTD Series
Product Description
Fuse, 10A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L60030C-3PQDINR
MFG Item Number
L60030C-3PQDINR
Product Description
ACS600V CLS CC 30A 3 POLE DINMNT RLS
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
3 |
Mounting Type |
DIN Rail |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Fuse Class |
CC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLF10
Littelfuse Fuses, BLF Series
Product Description
Fuse, 10A, 250VAC, M, Fast Acting,
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NLN20
Littelfuse Fuses, NLN Series
Product Description
Fuse, 20A, 250VAC/DC, K5, One Time
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NLS10
Littelfuse Fuses, NLS Series
Product Description
Fuse, 10A, 600VAC/500VDC
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LPSC002ID
Littelfuse Fuseblocks & Holders, LPSC Series
MFG Item Number
LPSC002ID
Product Description
ACS 600V CC POWR-SAFE 30A IND 2 POLE
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
2 |
Connection Type |
Pressure Connector |
Mounting Type |
DIN Rail |
Composition |
Thermoplastic |
Trip Indicator |
Yes |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
No |
Water Resistant |
No |
Fuse Class |
CC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD60ID
Littelfuse Fuses, JTD_ID Series
Product Description
Fuse, 60A, 600VAC, J, Time Delay,
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LFJ60060-3CID
MFG Item Number
LFJ60060-3CID
Product Description
600V CLASS J BLOCK 60A 3 POLE
Specifications
Specifications
Max Current |
60 A |
Voltage |
600 V |
Poles |
3 |
Fuse Class |
J |
Connection Type |
Box Lug |
Composition |
Phenolic |
Trip Indicator |
Yes |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCMR60
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 60A, 600VAC/250VDC, CD, Time
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 V |
Voltage (DC) |
250 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
12.6 mm |
Body Length (mm) |
47.8 mm |
Diameter (in) |
0.85 " |
Body Length (in) |
1.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR3
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 3A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved