The store will not work correctly when cookies are disabled.
-
CCMR1
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 1A, 600VAC/250VDC, CC, Time
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 V |
Voltage (DC) |
250 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LFT30030FBC
Product Description
300V 30A CLASS T LFT FUSE BLOCK COVER
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L60030M-3PQDINR
MFG Item Number
L60030M-3PQDINR
Product Description
ACS 600V MGT 30A 3 POLE DINMNT RLS
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
3 |
Connection Type |
Pressure Connector w/ Quick Connects |
Mounting Type |
DIN Rail |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V275LA40BP
Littelfuse Metal Oxide Varistors, LA Series
MFG Item Number
V275LA40BP
Product Description
Radial Varistor 20MM Rohs / Lead
Specifications
Specifications
Typical Capacitance (pf) |
900 pF |
Max Applied Voltage RMS |
275 Vrms |
Max Applied Voltage DC |
369 VDC |
Energy (Joules) |
140 J |
Max Clamping Amps |
100 A |
Max Clamping Volts |
680 V |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
VERY FAST-ACTING PICO II LEADS 3A
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
125 VAC |
Voltage (DC) |
125 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR0.250
Product Description
Fuse, 1/4A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FLQ25
Littelfuse Fuses, FLQ Series
Product Description
Fuse, 25A, 500VAC, M, Time Delay
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
10 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V571HA40
Littelfuse Metal Oxide Varistors, HA Series
Product Description
HA Varistor 40MM Rohs / Lead Free
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000022 pF |
Max Applied Voltage RMS |
575 V |
Max Applied Voltage DC |
730 VDC |
Min Varistor Peak Volts |
805 V |
Max Varistor Peak Volts |
1,000 V |
Energy (Joules) |
770 J |
Max Clamping Volts |
1,480 V |
Peak Current |
40,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LFT30030-3C
Littelfuse Fuseblocks & Holders, LFT Series
MFG Item Number
LFT30030-3C
Product Description
300V Class T Block 30A 3 Pole Box Lug
Specifications
Specifications
Max Current |
30 A |
Voltage |
300 V |
Poles |
3 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
Yes |
Reinforced |
Yes |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR0.125
Product Description
Fuse, 1/8A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
0.125 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved