The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Master Appliance
-
10063
Master Appliance Shrink Tubing, Flexible Series
Product Description
SHRINK TUBING DUAL WALL MINIPAK
Specifications
Specifications
Length (In) |
6 " |
Color(s) |
Black |
Number of Pieces |
24 |
Adhesive Lining |
Yes |
Recovery Temperature |
250 °F |
Operating Temperature |
-67-230 °F |
-
Product Description
TIP, TAPERED NEEDLE, 0.5MM DIA.
-
Product Description
ADAPTOR, 8.4 (4MM DIAMETER X .7MM
-
Product Description
TIP, HOT KNIFE (STANDARD
-
72-02
Master Appliance Miscellaneous
Product Description
CAP, PROTECTIVE (FITS UT-100SI,
-
72-52U
Master Appliance Miscellaneous
Product Description
CARRYING STRAP
-
80-14
Master Appliance Miscellaneous
Product Description
Knurled Cap Nut, UT-100Si
-
HDE-013
Master Appliance Miscellaneous
Product Description
HANDLE
-
MT-51H
Master Appliance Gas Power Tools, MT-51 Series
Product Description
MICROTORCH, MT-51 W/HOT AIR TIP &
Specifications
Specifications
Temperature |
2,500 °F |
Tank Type |
Plastic |
Operating Time |
120 Min |
Fuel Tank Size |
Refillable |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved