The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Master Appliance
-
AH-502
Master Appliance Electric Power Tools, AH Series
Product Description
Masterflow Heat Blolwer 500 Deg F,
Specifications
Specifications
Air Temperature |
500 °F |
Air Volume |
47 CFM |
Air Velocity |
2,200 FPM |
Nozzle Opening |
1.85 " |
Wattage |
1,680 W |
Voltage |
240 VAC |
Current |
7.3 A |
Motor |
Induction |
Cord Set |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35216
Master Appliance Miscellaneous
Product Description
BENCH STAND
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PH-1200
Master Appliance Electric Power Tools, PH Series
Product Description
Proheat Varitemp Heat Gun, 500 Deg F
Specifications
Specifications
Air Temperature |
130-1,000 °F |
Air Volume |
16 CFM |
Air Velocity |
4,000 FPM |
Nozzle Opening |
0.88 " |
Wattage |
1,300 W |
Voltage |
120 VAC |
Current |
11 A |
Motor |
Permanent Magnet |
Cord Set |
6 ' |
Availability
Obsolete Item No Longer Available
-
10922
Master Appliance Terminals, PROSEAL Series
Product Description
PROSEAL RING TERMINALS, 10-12 AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
12-10 |
Package Quantity |
10 |
Volts |
600 V |
Color |
Yellow |
Max Temp |
230 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
10054
Master Appliance Terminals, PROSEAL Series
Product Description
PROSEAL BUTT SPLICE CONNECTOR
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
20-10 AWG |
Package Quantity |
45 |
Volts |
600 V |
Max Temp |
230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10056
Master Appliance Terminals, MULTISEAL Series
Product Description
SOLDERSEAL BUTT SPLICE CONNECTOR
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
24-10 AWG |
Package Quantity |
55 |
Volts |
600 V |
Max Temp |
230 °F |
Availability
Obsolete Item No Longer Available
-
10058
Master Appliance Terminals, MULTISEAL Series
Product Description
MULTISEAL BUTT SPLICE MINIPAK, 3
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
20-10 AWG |
Package Quantity |
50 |
Volts |
600 V |
Max Temp |
230 °F |
Availability
Obsolete Item No Longer Available
-
10067
Master Appliance Terminals, MULTISEAL Series
Product Description
MULTISEAL ASSORTMENT KIT, 20 ITEMS,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
20-10 AWG |
Package Quantity |
120 |
Volts |
600 V |
Max Temp |
230 °F |
Availability
Obsolete Item No Longer Available
-
10600
Master Appliance Terminals, PROSEAL Series
Product Description
PROSEAL LARGE ASSORTMENT KIT, 115
Specifications
Specifications
Wire Size |
20-10 AWG |
Package Quantity |
115 |
Volts |
600 V |
Max Temp |
230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10648
Master Appliance Terminals, PROSEAL Series
Product Description
PROSEAL RING TERMINALS, 14-16 AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
16-14 AWG |
Package Quantity |
50 |
Volts |
600 V |
Color |
Blue |
Stud Size |
#8 |
Max Temp |
230 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved