Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 679

Set Ascending Direction
  1. AH-502
    AH-502
    Master Appliance Electric Power Tools, AH Series
    Item Number
    AH-502
    MFG Item Number
    AH-502
    Series
    AH
    Product Description
    Masterflow Heat Blolwer 500 Deg F,
    Specifications
    Specifications
    Air Temperature 500 °F
    Air Volume 47 CFM
    Air Velocity 2,200 FPM
    Nozzle Opening 1.85 "
    Wattage 1,680 W
    Voltage 240 VAC
    Current 7.3 A
    Motor Induction
    Cord Set 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 35216
    35216
    Master Appliance Miscellaneous
    Item Number
    35216
    MFG Item Number
    35216
    Product Description
    BENCH STAND
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 10054
    10054
    Master Appliance Terminals, PROSEAL Series
    Item Number
    10054
    MFG Item Number
    10054
    Series
    PROSEAL
    Product Description
    PROSEAL BUTT SPLICE CONNECTOR
    Specifications
    Specifications
    Terminal Type Butt Connector
    Wire Size 20-10 AWG
    Package Quantity 45
    Volts 600 V
    Max Temp 230 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 10600
    10600
    Master Appliance Terminals, PROSEAL Series
    Item Number
    10600
    MFG Item Number
    10600
    Series
    PROSEAL
    Product Description
    PROSEAL LARGE ASSORTMENT KIT, 115
    Specifications
    Specifications
    Wire Size 20-10 AWG
    Package Quantity 115
    Volts 600 V
    Max Temp 230 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 10648
    10648
    Master Appliance Terminals, PROSEAL Series
    Item Number
    10648
    MFG Item Number
    10648
    Series
    PROSEAL
    Product Description
    PROSEAL RING TERMINALS, 14-16 AWG,
    Specifications
    Specifications
    Terminal Type Ring
    Wire Size 16-14 AWG
    Package Quantity 50
    Volts 600 V
    Color Blue
    Stud Size #8
    Max Temp 230 °F
    RoHS Compliant No