The store will not work correctly when cookies are disabled.
-
Product Description
Poly Handle, 3/4in.NPT Entry
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Nylon Handle W/ Clamp & Bushing,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
511M3
Meltric Plugs & Receptacles
Product Description
Nylon Angle, 30 Degree, for MB Box
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
07-A4001
Meltric Plugs & Receptacles, PN12c Series
Product Description
Receptacle, 11-P+G, Metal, PN12C
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
7.5 A |
Frequency |
60 Hz |
Number of Poles |
11 |
Wire Size Range |
14-18 AWG |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-14073
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Receptacle, 20A, 250V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
20 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-98043
Meltric Plugs & Receptacles, DSN150 Series
Product Description
Inlet, 3P+G, 150A, Poly, 480V,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
150 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Junction Box, Poly Wall Box with
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
593M3
Meltric Plugs & Receptacles
Product Description
Angle Adapter, Metal, 30 Degree
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
595M3
Meltric Plugs & Receptacles
Product Description
Angle Adapter, 30 Degree, Metal
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Nylon Angled Handle w/ Clamp and
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved