The store will not work correctly when cookies are disabled.
-
MFG Item Number
PCG-1/2-B
Product Description
Cable Gland, 1/2in.NPT, 0.394-0.551in.
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.394 " |
Maximum Cable Diameter (in) |
0.551 " |
Minimum Cable Diameter (mm) |
10.01 mm |
Maximum Cable Diameter (mm) |
14 mm |
Cable Diameter (in) |
0.39-0.55 " |
Cable Diameter (mm) |
10.01-14 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1/2in. NPT PLASTIC LOCK NUT BLK
Specifications
Specifications
Conduit/Cable Type |
Standard |
Trade Size |
1/2 " |
Composition |
Non-Metallic |
Type |
Standard |
Ground Lug |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PCG-3/4-B
Product Description
PLSTC CBL GLD 3/4NPT .512-.708
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.551 " |
Maximum Cable Diameter (in) |
0.709 " |
Minimum Cable Diameter (mm) |
14 mm |
Maximum Cable Diameter (mm) |
18.01 mm |
Cable Diameter (in) |
0.55-0.71 " |
Cable Diameter (mm) |
14-18.01 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NAN-T-4FP-5M
Product Description
4 PL FEM M8 PLG 5M
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4MR-2-18
Product Description
Male Receptacle, 4-Pin, M12,
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
5 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
4 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Thread Adapter, M32x1.5 Male to 3/4in.
Specifications
Specifications
Connection Type |
Male/Female |
Length |
1.02 " |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RJ45-2-10LS
Mencom Remote Access Interfaces, PIC Series
MFG Item Number
RJ45-2-10LS
Product Description
SZ10; 2- RJ 8 WR
Specifications
Specifications
Number of Outlets |
None |
Number of Connectors |
(2) RJ45 |
GFCI |
No |
Circuit Breaker |
No |
Housing Material |
Nickel Plated Zinc |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-FW11
Product Description
4 PL MDC FM PLG FLD WR 5-10MM
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Number of Pins |
5 |
Cable Diameter Range |
5-10 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
10 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCG-13.5
Mencom Cable Entries, PCG Series
Product Description
PLSTC CBL GLD PG13.5 .236-.472
Specifications
Specifications
Hub Size |
PG13.5 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.236 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
5.99 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.24-0.47 " |
Cable Diameter (mm) |
5.99-11.99 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Thread Adapter, M16x1.5 Male - 1/2in.
Specifications
Specifications
Connection Type |
Male/Female |
Length |
0.98 " |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved