The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Murrelektronik
-
Item Number
7000-29021-0000000
MFG Item Number
7000-29021-0000000
Product Description
Svs Valve Plug Form A 18Mm
Specifications
Specifications
Gender |
Valve Connector |
Number of Cables |
1 |
Voltage Rating (AC) |
24 VAC |
Voltage Rating (DC) |
24 VDC |
Current Rating |
4 A |
IP Rating |
IP65 |
Temperature Range |
-20-60 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-41201-0000000
MFG Item Number
7000-41201-0000000
Product Description
T Coupler M12 Male / M8 Female 0_
Specifications
Specifications
Number of Poles |
3 |
Connector Type |
Y-Splitter |
Gender |
Male to (2) Female |
Voltage Rating |
60 V |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-74711-4780100
MFG Item Number
7000-74711-4780100
Product Description
Rj45 Male 0_ / Rj45 Male 0_
Specifications
Specifications
Cable Type |
FRNC |
Number of Pins |
8 |
Maximum Voltage |
60 VDC |
Current Rating |
1.76 A |
Length |
1 m |
Number of Wires |
8 |
Wire Gauge (AWG) |
26 |
IP Rating |
IP20 |
-
Item Number
9000-41084-0100400
MFG Item Number
9000-41084-0100400
Product Description
Mico+ 4.4 Electronic Circuit
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Number of Channels |
4 |
Status Indicator |
LED |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-17121-2941500
MFG Item Number
7000-17121-2941500
Product Description
M12 Female 0_ Shielded, Pur 8X0, 25
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
8 |
Current Rating |
2 A |
Length |
15 m |
Number of Wires |
8 |
Wire Gauge (AWG) |
24 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-12241-2150300
MFG Item Number
7000-12241-2150300
Product Description
M12 Female 0_ With Cable, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
5 |
Current Rating |
4 A |
Length |
3 m |
Number of Wires |
5 |
Wire Gauge (AWG) |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-41421-0000000
MFG Item Number
7000-41421-0000000
Product Description
M12 Adaptor On Rear Of Msud Valve
Specifications
Specifications
Number of Poles |
3 |
Connector Type |
Size Adapter |
Voltage Rating |
24 V |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-41601-0160000
MFG Item Number
7000-41601-0160000
Product Description
M12 Male On Rear Of Msud Double
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-44681-0000000
MFG Item Number
7000-44681-0000000
Product Description
M12 Bu. D-Cod. / Rj45 Ethernet
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
4 |
Mounting Type |
Through Panel |
Number of Wires |
4 |
Current Rating |
1.76 A |
IP Rating |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3124046
Murrelektronik Miscellaneous
Product Description
Valve Plug Suppressor Form A - 18Mm,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Valve Connectors
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved