The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Murrelektronik
-
Item Number
7000-13562-9720050
MFG Item Number
7000-13562-9720050
Product Description
M12 Female Receptacle A-Cod. Front
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
5 |
Mounting Type |
Front Mount |
Length |
0.5 m |
Number of Wires |
5 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3124015
Murrelektronik Miscellaneous
Product Description
Valve Plug Suppressor Form A - 18Mm,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-18041-6360300
MFG Item Number
7000-18041-6360300
Product Description
Msud Valve Plug Form A 18Mm, Pur
Specifications
Specifications
Connection Description |
(1) Form A (18 mm) to Flying Leads |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Current Rating |
4 A |
Length |
3 m |
Cable Type |
PUR |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
9000-41034-0100600
MFG Item Number
9000-41034-0100600
Product Description
Mico Electronic Circuit Protection,
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Number of Channels |
4 |
Status Indicator |
LED |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-08041-2100300
MFG Item Number
7000-08041-2100300
Product Description
M8 Female 0_ With Cable, Pvc 3X0.25
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Current Rating |
4 A |
Length |
3 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-08371-0000000
MFG Item Number
7000-08371-0000000
Product Description
Mosa M8 Female 0_ Field-Wireable
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
3 |
Number of Pins |
3 |
Cable Diameter Range |
2.5-5 mm |
Minimum Cable Diameter |
2.5 mm |
Maximum Cable Diameter |
5 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
32 VAC |
Voltage Rating (DC) |
32 VDC |
Current Rating |
4 A |
Contact Type |
IDC |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
67900
Murrelektronik Miscellaneous
Product Description
Msvd Power Socket Vde, Mounting Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-12341-0140500
MFG Item Number
7000-12341-0140500
Product Description
M12 Female 90_ With Cable, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-12221-0141000
MFG Item Number
7000-12221-0141000
Product Description
M12 Female 0_ With Cable, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-40021-0140200
MFG Item Number
7000-40021-0140200
Product Description
M12 Male 0_ / M12 Female 0_, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Shop By
Close
Shopping Options
Number of Valve Connectors
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved