The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
503-0004
NTE Electronics Knobs, 16 Series
Product Description
COUNTING DIAL, 7/8in. DIA, SATIN CHROM
Specifications
Specifications
Package Size |
0.875 " |
Number of Turns |
15 |
Brake Lever |
Yes |
Shaft Size |
0.25 " |
Mounting |
Set Screw |
-
503-0001
NTE Electronics Knobs, 15 Series
Product Description
Counting Dial, 3-Digit, 10-Turn,
Specifications
Specifications
Number of Turns |
10 |
Brake Lever |
Yes |
Shaft Size |
0.25 " |
Mounting |
Set Screw |
-
505-0005
NTE Electronics Knobs, 500 Series
Product Description
Potentiometer Dial, 1in.x0.25in., Black,
Specifications
Specifications
Package Size |
1 " |
Number of Turns |
1 |
Brake Lever |
Yes |
Shaft Size |
0.25 " |
Mounting |
Spring Tension |
Bushing Beyond Panel |
0.297 " |
Shaft Beyond Panel |
0.8 " |
Availability
Obsolete Item No Longer Available
-
503-0006
NTE Electronics Knobs, 21 Series
Product Description
Counting Dial, 1-13/16in. Dia,
Specifications
Specifications
Package Size |
1.812 " |
Number of Turns |
15 |
Brake Lever |
Yes |
Shaft Size |
0.25 " |
Mounting |
Set Screw |
Availability
Obsolete Item No Longer Available
-
505-0002
NTE Electronics Knobs, 400 Series
Product Description
POTENTIOMETER, DIAL 1in.X0.25in. 10 TURN
Specifications
Specifications
Package Size |
1 " |
Number of Turns |
10 |
Brake Lever |
Yes |
Shaft Size |
0.25 " |
Mounting |
Spring Tension |
Bushing Beyond Panel |
0.297 " |
Shaft Beyond Panel |
0.8 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Tools, Hardware & Supplies
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved