The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
47-20248-BK
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-20248-BK
Product Description
Heat Shrink, 3/32in.x48in., Black, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in) |
3/32 " |
Piece Length (in) |
48 " |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.047 " |
Recovered Wall Thickness |
0.02 " |
Adhesive Lining |
No |
Recovery Temperature |
194 °F |
Operating Temperature |
-67-275 °F |
-
04-04180M
NTE Electronics Cable Ties, General Purpose Series
MFG Item Number
04-04180M
Product Description
CABLE TIE, 18#, UVBLK, 4.12/.095, BG/1K
Specifications
Specifications
Length (In) |
4.12 " |
Nominal Length |
4 " |
Thickness (in) |
0.042 " |
Tensile Strength (lb) |
18 lbs |
Max Bundle Diam. (in) |
0.875 " |
Type |
General Purpose |
Color |
Black |
Mil. Spec. No. |
MS3367-4 |
Package Quantity |
1,000 |
-
04-07500
NTE Electronics Cable Ties, General Purpose Series
Product Description
CABLE TIE, 7.5in. UV BLACK, PK/100
Specifications
Specifications
Length (In) |
7.56 " |
Nominal Length |
7 " |
Thickness (in) |
0.052 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
1.875 " |
Type |
General Purpose |
Color |
Black |
Mil. Spec. No. |
MS3367-1 |
Package Quantity |
100 |
-
04-11500
NTE Electronics Cable Ties, General Purpose Series
Product Description
CABLE TIE, 11.2in. UV BLACK, PK/100
Specifications
Specifications
Length (In) |
11.25 " |
Nominal Length |
11 " |
Thickness (in) |
0.052 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
3 " |
Type |
General Purpose |
Color |
Black |
Mil. Spec. No. |
MS3367-7 |
Package Quantity |
100 |
-
HS-ASST-5
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-5
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 1/8in.x6in., ASSORTED
Specifications
Specifications
Nom. Inner Diameter (in) |
1/8 |
Length (In) |
6 " |
Color(s) |
Black, Blue, Clear, Green, Red, White, Yellow |
Number of Pieces |
10 |
Adhesive Lining |
No |
Recovery Temperature |
200 °F |
Operating Temperature |
-67-275 °F |
-
WH20-02-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH20-02-25
Series
Stranded Wire 300V
Product Description
Wire, 20AWG, Red, 300V, SP/25, STRND
Specifications
Specifications
Wire Gauge |
20 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.015 " |
Length |
25 ' |
Temperature Rating |
-4-194 °F |
Application |
Hook-Up Wire |
-
WH20-08-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH20-08-25
Series
Stranded Wire 300V
Product Description
WIRE, 20AWG, GRY, 300V, SP/25, STRND
Specifications
Specifications
Wire Gauge |
20 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.015 " |
Length |
25 ' |
Temperature Rating |
-4-194 °F |
Application |
Hook-Up Wire |
-
WH20-04-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH20-04-25
Series
Stranded Wire 300V
Product Description
Wire, 20AWG, Ylw, 300V, SP/25, STRND
Specifications
Specifications
Wire Gauge |
20 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.015 " |
Length |
25 ' |
Temperature Rating |
-4-194 °F |
Application |
Hook-Up Wire |
-
QW220
NTE Electronics Resistors, Metal Film Series
Product Description
RESISTOR, 2K OHM, 1/4 WATTS, 2pct.
Specifications
Specifications
Wattage |
0.25 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
250 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.024 " |
Height |
0.091 " |
Width |
0.25 " |
Depth |
0.091 " |
-
04-CCL27500
NTE Electronics Cable Clamps, CABLE CLAMPS Series
MFG Item Number
04-CCL27500
Product Description
CABLE CLAMP 3/4in. BLACK, PK/100
Specifications
Specifications
Color |
Black |
Screw Hole |
0.181 " |
Center to Center |
0.717 " |
Package Quantity |
100 |
Thickness (in) |
0.059 " |
Bundle Size (in) |
0.764 " |
Width (in) |
0.472 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved