The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
WH612-00-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
MFG Item Number
WH612-00-25
Series
Stranded Wire 600V
Product Description
WIRE, 12AWG, BLK, 600V, SP/25, STRND
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
25 ' |
Temperature Rating |
-4-221 °F |
Application |
Hook-Up Wire |
-
WH612-09-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
MFG Item Number
WH612-09-25
Series
Stranded Wire 600V
Product Description
WIRE, 12AWG, WHT, 600V, SP/25, STRND
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
25 ' |
Temperature Rating |
-4-221 °F |
Application |
Hook-Up Wire |
-
WH614-00-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
MFG Item Number
WH614-00-25
Series
Stranded Wire 600V
Product Description
WIRE, 14AWG, BLK, 600V, SP/25, STRND
Specifications
Specifications
Wire Gauge |
14 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
25 ' |
Temperature Rating |
-4-221 °F |
Application |
Hook-Up Wire |
-
2W110
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 100 Ohm, 2 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
2 W |
Composition |
Metal |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-392 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.032 " |
-
2W322
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 22K Ohm, 2 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
2 W |
Composition |
Metal |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-392 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.032 " |
-
2W422
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 220K Ohm, 2 Watt, Fixed,
Specifications
Specifications
Wattage |
2 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-392 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.032 " |
Height |
0.22 " |
Width |
0.59 " |
Depth |
0.22 " |
-
2N4401
NTE Electronics Miscellaneous
Product Description
NPN 600MA 40V TO-226AA
-
Item Number
R10-14A10-120
MFG Item Number
R10-14A10-120
Product Description
RELAY, 3PDT, 10A, 120VAC COIL
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
-
R95-105
NTE Electronics Relays, R95 Series
Product Description
Socket, 11-Pin Square, Surface Mount
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
Panel |
Touch Safe |
No |
-
MFG Item Number
MSC125V270
Product Description
CAPACITOR, 270-324 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.44 " |
Capacitance |
270-324 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.5 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved