The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
559600
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1in.Height, 1/4in.-20x5/16in.
Specifications
Specifications
Face Diameter (in) |
0.82 " |
Voltage Rating (AC) |
600 V |
Max Wk Load (Tensile) |
1,500 lbs |
Max Wk Load (Cantilever) |
350 lbs |
Face Diameter (mm) |
20.83 mm |
Height (in) |
1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559670
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-3/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.66 " |
Voltage Rating (AC) |
2,000 V |
Max Wk Load (Tensile) |
3,000 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
42.16 mm |
Height (in) |
1.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559694
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3in. Height, 3/8in.-16 x 5/8i
Specifications
Specifications
Face Diameter (in) |
2.08 " |
Voltage Rating (AC) |
4,100 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.83 mm |
Height (in) |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559693
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3in. Height, 1/2in.-13 x 5/8i
Specifications
Specifications
Face Diameter (in) |
2.08 " |
Voltage Rating (AC) |
4,100 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.83 mm |
Height (in) |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559640
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.41 " |
Voltage Rating (AC) |
750 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
675 lbs |
Face Diameter (mm) |
35.81 mm |
Height (in) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559689
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/2in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
2.11 " |
Voltage Rating (AC) |
3,200 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
53.59 mm |
Height (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559687
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
2.13 " |
Voltage Rating (AC) |
2,700 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
54.1 mm |
Height (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559682
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2in. Height, 5/16in.-18x1/2in
Specifications
Specifications
Face Diameter (in) |
1.65 " |
Voltage Rating (AC) |
2,300 V |
Max Wk Load (Tensile) |
3,000 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
41.91 mm |
Height (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559695
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3-1/4in. Height, 1/2in.-13 x
Specifications
Specifications
Face Diameter (in) |
2.06 " |
Voltage Rating (AC) |
4,500 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.32 mm |
Height (in) |
3.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559683
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/8in. Height, 3/8in.-16x
Specifications
Specifications
Face Diameter (in) |
2.14 " |
Voltage Rating (AC) |
2,500 V |
Max Wk Load (Tensile) |
3,000 lbs |
Max Wk Load (Cantilever) |
1,300 lbs |
Face Diameter (mm) |
54.36 mm |
Height (in) |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
ISO
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved