The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Olympic Wire and Cable
-
Item Number
361-BLUE-CX-1000
MFG Item Number
361-BLUE-CX-1000
Product Description
1000ft. Coil, HOOK UP WIRE, 22AWG
Specifications
Specifications
Wire Gauge |
22 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
1,000 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.095 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
351-RED-CX-1000
MFG Item Number
351-RED-CX-1000
Product Description
1000ft. Coil, HOOK UP WIRE, 22AWG
Specifications
Specifications
Wire Gauge |
22 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.016 " |
Length |
1,000 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.065 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
355-RED-CX-1000
MFG Item Number
355-RED-CX-1000
Product Description
1000ft. Coil, HOOK UP WIRE, 18AWG
Specifications
Specifications
Wire Gauge |
18 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.016 " |
Length |
1,000 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.08 " |
RoHS Compliant |
Yes |
-
Item Number
367-RED-CX-100
MFG Item Number
367-RED-CX-100
Product Description
100ft. Coil, Wire, Hook-Up; 10 AWG;
Specifications
Specifications
Wire Gauge |
10 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
100 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.183 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
4-THHN-0-CX-500
MFG Item Number
4-THHN-0-CX-500
Product Description
500ft. COIL, THHN 4AWG WIRE, BLACK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2894
Olympic Wire and Cable Miscellaneous
Product Description
100ft. olympic
-
Item Number
M22759/11-18-9-CX-100
MFG Item Number
M22759/11-18-9-CX-100
Product Description
CABLE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2890/10T-CX-500
MFG Item Number
2890/10T-CX-500
Product Description
500ft. Coil, Cable, Plenum; 10; 18
Specifications
Specifications
Number of Conductors |
10 |
Number of Pairs |
5 |
Wire Gauge |
18 AWG |
Jacket Thickness |
0.035 " |
Voltage Rating |
300 V |
Shielding |
Shielded |
Outer Diameter |
0.27 " |
Length |
500 ' |
Application |
Sound/Broadcast Audio and Instrumentation Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
355-BLUE-CX-500
MFG Item Number
355-BLUE-CX-500
Product Description
500ft. Coil, HOOK UP WIRE, 18AWG
Specifications
Specifications
Wire Gauge |
18 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.016 " |
Length |
500 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.08 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
351-BLACK-CX-1000
MFG Item Number
351-BLACK-CX-1000
Product Description
1000ft. Coil, HOOK UP WIRE, 22AWG
Specifications
Specifications
Wire Gauge |
22 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.016 " |
Length |
1,000 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.065 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved