The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Olympic Wire and Cable
-
Item Number
362-WHITE-CX-500
MFG Item Number
362-WHITE-CX-500
Product Description
500ft. Coil, HOOK UP WIRE, 20AWG
Specifications
Specifications
Wire Gauge |
20 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
500 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.102 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6387P-12
Olympic Wire and Cable Cordsets
Product Description
Cord; 7; 0.230 in.; 12 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length |
12 " |
Extended Cord Length |
5 ' |
Number of Conductors |
7 |
Current Rating |
1 A |
Voltage Rating |
300 V |
Cord Diameter |
0.23 " |
Jacketed |
TPE Jacketed |
Operating Temperature |
-4-221 °F |
Shielded |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
308-BLUE-CX-500
MFG Item Number
308-BLUE-CX-500
Product Description
500ft. Coil, Wire, Hook-Up; 22 AWG;
Specifications
Specifications
Wire Gauge |
22 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
Teflon |
Insulation Thickness |
0.01 " |
Length |
500 ' |
Temperature Rating |
-85-392 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.05 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6374P-48
Olympic Wire and Cable Cordsets
Product Description
Cord; 6; 0.230 in.; 48 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length |
48 " |
Extended Cord Length |
20 ' |
Number of Conductors |
6 |
Current Rating |
1 A |
Voltage Rating |
300 V |
Cord Diameter |
0.23 " |
Jacketed |
PVC Jacketed |
Operating Temperature |
-4-176 °F |
Shielded |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
367-GREEN-CX-500
MFG Item Number
367-GREEN-CX-500
Product Description
500ft. Coil, Wire, Hook-Up; 10 AWG;
Specifications
Specifications
Wire Gauge |
10 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
500 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.183 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6391P-36
Olympic Wire and Cable Cordsets
Product Description
Cord; 15; 0.310 in.; 36 in.; 23
Specifications
Specifications
Retracted Cord Length |
36 " |
Extended Cord Length |
15 ' |
Number of Conductors |
15 |
Current Rating |
1 A |
Voltage Rating |
300 V |
Cord Diameter |
0.31 " |
Jacketed |
TPE Jacketed |
Operating Temperature |
-4-221 °F |
Shielded |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
366-RED-CX-500
MFG Item Number
366-RED-CX-500
Product Description
500ft. Coil, HOOK UP WIRE, 12AWG
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
500 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.158 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
366-WHITE-CX-500
MFG Item Number
366-WHITE-CX-500
Product Description
500ft. Coil, HOOK UP WIRE, 12AWG
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
500 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.158 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
366-BLACK-CX-500
MFG Item Number
366-BLACK-CX-500
Product Description
500ft. Coil, HOOK UP WIRE, 12AWG
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
500 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.158 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
366-BLUE-CX-500
MFG Item Number
366-BLUE-CX-500
Product Description
500ft. Coil, Wire, Hook-Up; 12 AWG;
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
500 ' |
Temperature Rating |
-40-221 °F |
Application |
Hook-Up Wire |
Outer Diameter |
0.158 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved