The store will not work correctly when cookies are disabled.
-
MFG Item Number
OD1238-24HB
Product Description
Fan DC 120X38 24V Ball
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
120 mm |
Nominal Width |
120 mm |
Nominal Depth |
38 mm |
Air Flow |
105 CFM |
Current Rating |
0.32 A |
Fan Speed |
2,800 RPM |
Noise Level |
43 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OD6025-12HB
Product Description
Fan DC 60X25 12V Ball
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
60 mm |
Nominal Width |
60 mm |
Nominal Depth |
25 mm |
Air Flow |
24 CFM |
Current Rating |
0.23 A |
Power Consumption |
2.8 W |
Fan Speed |
4,500 RPM |
Noise Level |
35 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fan Power Cord 90 Degree 144in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Guard 120mm Mesh, Mill
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA172SAPL-11-1TB
MFG Item Number
OA172SAPL-11-1TB
Product Description
Fan AC 172X38 115V Ball
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
38 mm |
Air Flow |
228 CFM |
Power Consumption |
28 W |
Fan Speed |
3,400 RPM |
Noise Level |
58 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA938AP-11-1TB
MFG Item Number
OA938AP-11-1TB
Product Description
Fan AC 92X38 115V Ball
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
38 mm |
Air Flow |
50 CFM |
Power Consumption |
9 W |
Fan Speed |
3,100 RPM |
Noise Level |
32 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA172SAP-11-1TB
MFG Item Number
OA172SAP-11-1TB
Product Description
Fan AC 172X51 115V Ball
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
235 CFM |
Power Consumption |
35 W |
Fan Speed |
3,200 RPM |
Noise Level |
52 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-40-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OA180AP-11-1TB
MFG Item Number
OA180AP-11-1TB
Product Description
Fan AC 176X89 115V Ball
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
180 mm |
Nominal Width |
180 mm |
Nominal Depth |
89 mm |
Air Flow |
375 CFM |
Power Consumption |
70 W |
Fan Speed |
3,350 RPM |
Noise Level |
62 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fan Guard 80mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fan Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved