The store will not work correctly when cookies are disabled.
-
P10-56R-L
Panduit Terminals, Pan-Term Terminals Series
MFG Item Number
P10-56R-L
Series
Pan-Term Terminals
Product Description
Pan-Term P10-56R-L Ring Terminal
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
12-10 AWG |
Package Quantity |
50 |
Volts |
2,000 V |
Stud Size |
5/16 " |
Max Temp |
302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
G1X2LG6
Panduit Wire Duct, Panduct Type G Series
Product Description
Panduct G1X2LG6 Base Wiring Duct
Specifications
Specifications
Cover Incl. |
No |
Color |
Gray |
Nominal Height |
2 " |
Nominal Width |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EDV18-87MB-Q
Product Description
StrongHold EDV18-87MB-Q Blade Terminal
Specifications
Specifications
Terminal Type |
Barrel - Standard |
Wire Size |
22-18 AWG |
Package Quantity |
25 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Red |
Max Temp |
221 °F |
RoHS Compliant |
No |
-
Product Description
Panduct C1LG6 Flush Duct Cover
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F1X3LG6
Panduit Wire Duct, Panduct Type F Series
Product Description
Panduct F1X3LG6 Base Wiring Duct
Specifications
Specifications
Cover Incl. |
No |
Color |
Gray |
Nominal Height |
3 " |
Nominal Width |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PWT50
Panduit Wire Harnesses
Product Description
Pan-Wrap PWT50 Pan-Wrap Installation To
-
HSTT38-Q
Panduit Shrink Tubing, HSTT Series
Product Description
Dry-Shrink HSTT38-Q Heat Shrink
Specifications
Specifications
Nom. Inner Diameter (in) |
1/5 " |
Roll Length (ft) |
25 ' |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.187 " |
Recovered Wall Thickness |
0.025 " |
Adhesive Lining |
No |
Operating Temperature |
-67-275 °F |
-
TMEH-S8-C0
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
MFG Item Number
TMEH-S8-C0
Series
Screw Applied Cable Tie Mounts
Product Description
TMEH-S8-C0 Heavy Duty Cable Tie Mount, B
Specifications
Specifications
Screw Size |
8 |
Package Qty. |
100 |
Color |
Black |
Height (in) |
1.62 " |
Width (in) |
0.72 " |
Depth (in) |
0.61 " |
Weather Resistant |
Yes |
Heat Stabilized |
No |
-
G2X2LG6
Panduit Wire Duct, Panduct Type G Series
Product Description
Panduct G2X2LG6 Base Wiring Duct
Specifications
Specifications
Cover Incl. |
No |
Color |
Gray |
Nominal Height |
2 " |
Nominal Width |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Panduct C2LG6 Flush Duct Cover
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved