The store will not work correctly when cookies are disabled.
-
Item Number
B72100182-1F1
MFG Item Number
B72100182-1F1
Product Description
Red LED module for MP/MPS series
Specifications
Specifications
For Use With |
Patlite Stacklight |
-
Item Number
POLE22-0300ANK
MFG Item Number
POLE22-0300ANK
Product Description
22mm aluminum pole, 300mm long, no
Specifications
Specifications
For Use With |
Patlite Signal Light |
-
EHV-M2TG
Patlite Audible Signaling Devices, EHV Series
Product Description
MP3 prog, 220 sec recording time at
Specifications
Specifications
Type |
Projector |
Voltage |
120-240 VAC |
Operating Current |
0.4 A |
dB @ 10 Ft. |
105-110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
-
Item Number
LA6-3DWJWN-RYG
MFG Item Number
LA6-3DWJWN-RYG
Product Description
Multi Color LED Signal Tower,
Specifications
Specifications
Number of Tiers |
3 |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Light Function |
Non-Flashing |
Light Type |
LED |
Audible Alarm |
None |
Stack Configuration |
Green, Amber, Red |
Mounting Type |
Surface |
IP Rating |
IP65 |
Tier 1 |
Green |
Tier 2 |
Amber |
Tier 3 |
Red |
-
NE-24A-C
Patlite Visual Signaling Devices
Product Description
Continuous LED indicator light;
Specifications
Specifications
Mode of Operation |
Continuous |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Color |
White |
Lamp Type |
LED |
Mounting |
Base |
IP Rating |
IP65 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Lamp Wattage |
1 W |
Operating Temperature |
-22-122 °F |
-
MFG Item Number
LR7-02KTNK
Product Description
70 UL CE IP65 DC 24V, Base Unit,
Specifications
Specifications
Nominal Voltage |
24 VDC |
Lamp Type |
LED |
Mounting |
Base |
IP Rating |
IP65 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Operating Temperature |
-4-122 °F |
-
Item Number
POLE22-0300AT
MFG Item Number
POLE22-0300AT
Product Description
22mm aluminum pole, 300mm long,
Specifications
Specifications
For Use With |
Patlite Signal Light |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved