The store will not work correctly when cookies are disabled.
-
MFG Item Number
CWA6S-24-CD
Product Description
Slim LED Light Bar, 600mm, IP65
Specifications
Specifications
Voltage |
24 VDC |
Current Rating |
360 mA |
Color |
White |
Length |
1.967213115 ' |
Operating Temperature |
-22-140 °F |
Waterproof |
No |
Life Span |
40,000 Hrs |
Touch Dimmable |
No |
Power Consumption |
12 W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CWA9S-24-CD
Product Description
Slim LED Light Bar, 900mm, IP65
Specifications
Specifications
Voltage |
24 VDC |
Current Rating |
540 mA |
Color |
White |
Length |
2.950819672 ' |
Operating Temperature |
-22-140 °F |
Waterproof |
No |
Life Span |
40,000 Hrs |
Touch Dimmable |
No |
Power Consumption |
18 W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CWK2S-24-CD
Product Description
200mm LED light bar, wide angle,
Specifications
Specifications
Voltage |
24 VDC |
Current Rating |
360 mA |
Color |
White |
Length |
0.655737705 ' |
Operating Temperature |
14-122 °F |
Waterproof |
No |
Touch Dimmable |
No |
Power Consumption |
8.6 W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CWF9S-M2U-CD
Product Description
900mm LED work light, AC100-240V,
Specifications
Specifications
Color |
White |
Length |
2.950819672 ' |
Operating Temperature |
-4-122 °F |
Waterproof |
No |
Touch Dimmable |
No |
Power Consumption |
15 W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CWK3S-24-CD
Product Description
300mm LED light bar, wide angle,
Specifications
Specifications
Voltage |
24 VDC |
Current Rating |
480 mA |
Color |
White |
Length |
0.983606557 ' |
Operating Temperature |
14-122 °F |
Waterproof |
No |
Touch Dimmable |
No |
Power Consumption |
11.5 W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NE-M1ANB-M
Product Description
NE-A with 7-in-one colors (Red,
Specifications
Specifications
Lamp Type |
LED |
dB @ 10 Ft. |
88 dB |
IP Rating |
IP65 |
Mounting |
Direct |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CLA2S-24A-CD-30
MFG Item Number
CLA2S-24A-CD-30
Product Description
Industrial LED Light Strip- 200mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SKS-M1J-Y
Product Description
Rotating ?80mm, DC 12-24V, Cable,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LR4-302WJBU-RYG
MFG Item Number
LR4-302WJBU-RYG
Product Description
40 UL CE IP65 DC 24V, Direct
Specifications
Specifications
Number of Tiers |
3 |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Light Function |
Flashing |
Light Type |
LED |
Audible Alarm |
Intermittent |
Stack Configuration |
Green, Amber, Red |
Mounting Type |
Surface |
IP Rating |
IP65 |
Tier 1 |
Green |
Tier 2 |
Amber |
Tier 3 |
Red |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LR4-E-R
Patlite Visual Signaling Devices, LR Series
Product Description
40 UL CE IP65 DC 24V, LED Unit, Red
Specifications
Specifications
For Use With |
Patlite Stacklight |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved