The store will not work correctly when cookies are disabled.
-
MKV11D40
Pizzato Limit Switches, MK Series
MFG Item Number
MK V11D40
Product Description
Microswitch with roller lever
Specifications
Specifications
Actuator Type |
Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.6 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
Screw Terminals |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR555
Pizzato Limit Switches, FR Series
Product Description
Limit switch with adjustable roller
Specifications
Specifications
Actuator Type |
Adjustable Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR515
Pizzato Limit Switches, FR Series
Product Description
Limit switch with roller piston
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MKV12D03
Pizzato Limit Switches, MK Series
MFG Item Number
MK V12D03
Product Description
Microswitch with plunger
Specifications
Specifications
Actuator Type |
Plunger |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.6 A |
Contact Rating (250 VAC) |
5 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
Screw Terminals |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FD535
Pizzato Limit Switches, FD Series
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Metal |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FA 4131-2DN
Product Description
Prewired position switch with
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VAC) |
4 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Cable |
Cable Length |
2 m, 6.6 ' |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR531
Pizzato Limit Switches, FR Series
Product Description
Limit Switch, Roller Lever, 1NO+1NC,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NF B110BB-DMK
Product Description
Modular prewired switch with roller
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.4 A |
Contact Rating (250 VAC) |
4 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
M12 Connector |
Housing Material |
Technopolymer |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR1154
Pizzato Limit Switches, FR Series
Product Description
Limit switch with roller lever
Specifications
Specifications
Contacts |
2NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Limit switch with roller lever
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Switches
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved