The store will not work correctly when cookies are disabled.
-
FD1878
Pizzato Safety Switches
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/1NC |
Voltage |
500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR992-D1
Pizzato Safety Switches, FR Series
MFG Item Number
FR 992-D1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Connection Type |
M12 Connector |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR692-D1
Pizzato Safety Switches, FR Series
MFG Item Number
FR 692-D1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Connection Type |
M12 Connector |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FW 3492-D10M2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FD978
Pizzato Safety Switches
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
2NC |
Voltage |
500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FK 3393-M1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
STDL310M0.1-D1T
MFG Item Number
ST DL310M0.1-D1T
Product Description
Safety sensors with RFID technology
Specifications
Specifications
Guard Locking |
Yes |
Outputs |
2 Semiconductor |
Switch On Distance |
12 mm |
Switch Off Distance |
14 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
Cable Length |
0.1 m |
-
FD1883
Pizzato Safety Switches
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
70 m |
Rope Span (1 switch) |
50 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/1NC |
Voltage |
500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FD 2083-M2
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
70 m |
Rope Span (1 switch) |
50 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/2NC |
Voltage |
400 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FP 2078-M2
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/2NC |
Voltage |
400 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved