The store will not work correctly when cookies are disabled.
-
VFL35
Pizzato Miscellaneous
Product Description
Adjustable lever with roller
-
Product Description
Actuator for FR-FX-FK-FW series
-
MFG Item Number
FF 4608-KDM
Product Description
Prewired position switch with
-
Item Number
STDL310M0.1-D1T
MFG Item Number
ST DL310M0.1-D1T
Product Description
Safety sensors with RFID technology
Specifications
Specifications
Guard Locking |
Yes |
Outputs |
2 Semiconductor |
Switch On Distance |
12 mm |
Switch Off Distance |
14 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
Cable Length |
0.1 m |
-
FD693-M2
Pizzato Safety Switches, FD Series
MFG Item Number
FD 693-M2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Solenoid Interlocking |
No |
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Connection Type |
M12 Connector |
IP Rating |
IP67 |
-
MFG Item Number
FG 60AD5D0A
Product Description
Safety switch with solenoid and
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
10 A |
Extraction Force |
30 N |
Auxiliary Release |
No |
IP Rating |
IP67 |
-
MFG Item Number
FG 60AD6D0A
Product Description
Safety switch with solenoid and
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
10 A |
Extraction Force |
30 N |
Auxiliary Release |
No |
IP Rating |
IP67 |
-
MFG Item Number
FW 3392-M2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Connection Type |
M12 Connector |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
-
MFG Item Number
HX BEE1-KSM
Product Description
Safety hinge switch stainless,
Specifications
Specifications
Thermal Current Rating |
0.25 A |
Operating Voltage |
24 VDC |
Connection Type |
M12 Connector |
-
Item Number
NG2D6D411A-F30
MFG Item Number
NG 2D6D411A-F30
Product Description
NG Series RFID safety switches with
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
0.25 A |
Operating Voltage |
24 VDC |
Extraction Force |
30 N |
Auxiliary Release |
No |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved