The store will not work correctly when cookies are disabled.
-
MFG Item Number
FW 3492-D10M2
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator for FR-FX-FK-FW series
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FA 4131-2DN
Product Description
Prewired position switch with
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VAC) |
4 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Cable |
Cable Length |
2 m, 6.6 ' |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FD978
Pizzato Safety Switches
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
2NC |
Voltage |
500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FK 3393-M1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR531
Pizzato Limit Switches, FR Series
Product Description
Limit Switch, Roller Lever, 1NO+1NC,
Specifications
Specifications
Actuator Type |
Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VF KEYD11
Product Description
Actuator for FR-FX-FK-FW series
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator for FR-FX-FK-FW series
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator for FR-FX-FK-FW series
-
MFG Item Number
FF 4608-KDM
Product Description
Prewired position switch with
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved