The store will not work correctly when cookies are disabled.
-
MFG Item Number
BCR12PM-12L
Product Description
Triac, TO-220F, 600V, 12A
Specifications
Specifications
Vdrm (Volts) |
600 V |
It (rms) Amps |
12 A |
Itsm Amps |
120 A |
I2T@50Hz (A2Sec) |
120 |
Vgt (Volts) |
1.5 V |
-
MFG Item Number
T6071018B4BT
Product Description
SCR 260A 1000V TQ=25 TO-93
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.025 mA |
Vrrm (Volts) |
1,000 V |
Irrm Peak (mA) |
0.025 mA |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
4,500 A |
I2T@60Hz (A2Sec) |
84,000 |
Vtm (Volts) |
1.85 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
25 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
8.03 " |
-
MFG Item Number
T607121834BT
Product Description
SCR 260A 1200V TQ=50 TO-93
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.025 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.025 mA |
It (rms) Amps |
275 A |
It (avg) Amps |
175 A |
Itsm Amps |
4,500 A |
I2T@60Hz (A2Sec) |
84,000 |
Vtm (Volts) |
1.85 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
50 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
8.03 " |
-
C180PB
Powerex SCRs, C180 Series
Product Description
SCR, TO-93, 1200V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,800 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
7.36 " |
-
MFG Item Number
T500128005AB
Product Description
SCR, TO-83, 1200V, 80A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.01 mA |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
125 A |
It (avg) Amps |
80 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
Vtm (Volts) |
2.2 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
100 µs |
Igt (mA) |
100 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.21 " |
-
MFG Item Number
T600101804BT
Product Description
SCR, TO-93, 1000V, 175A
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.025 mA |
Irrm Peak (mA) |
0.025 mA |
It (rms) Amps |
275 A |
It (avg) Amps |
180 A |
Itsm Amps |
5,500 A |
I2T@60Hz (A2Sec) |
120,000 |
Vtm (Volts) |
1.55 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
7.36 " |
-
MFG Item Number
T720165504DN
Product Description
SCR, TO-200AC, 1600V, 550A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
850 A |
It (avg) Amps |
550 A |
Itsm Amps |
10,000 A |
I2T@60Hz (A2Sec) |
416,000 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
-
MFG Item Number
T820069004HS
Product Description
SCR, TO-200AC, 600V, 900A
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
Idrm Peak (mA) |
0.06 mA |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,410 A |
It (avg) Amps |
900 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
935,000 |
Vtm (Volts) |
1.35 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
400 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
-
MFG Item Number
T820149004DH
Product Description
SCR, TO-200AC, 1400V, 900A
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Vrrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.035 mA |
Irrm Peak (mA) |
0.035 mA |
It (rms) Amps |
1,725 A |
It (avg) Amps |
900 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
935,000 |
Vtm (Volts) |
1.35 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
-
MFG Item Number
KD221275A7
Product Description
TRANSISTOR 75A 1200V DUAL
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved