- Home
- Products
- Puls
-
SL20.115Puls Power Supplies, Silver Line SeriesItem NumberSL20.115MFG Item NumberSL20.115SeriesSILVER LINEProduct DescriptionPower Supply, 24VDC, 18A, 1Ph, 480W,Specifications
Specifications Power 480 W Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 18 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 90.5 % Operating Temperature 32-158 °F Availability
Shop By
Close