- Home
- Products
- Red Lion
-
EB-PS-AC48-120Red Lion Power Supplies, Sixnet SeriesItem NumberEB-PS-AC48-120MFG Item NumberEB-PS-AC48-120SeriesSixnetProduct DescriptionEbus pwr sup, AC-48V, 120WSpecifications
Specifications Power 120 W Nominal Input Voltage (AC) 277 VAC Input Voltage (AC) 264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 380 VDC Output VDC 370 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EB-PS-AC48-75Red Lion Power Supplies, Sixnet SeriesItem NumberEB-PS-AC48-75MFG Item NumberEB-PS-AC48-75SeriesSixnetProduct DescriptionEbus pwr sup, AC-48V, 75WSpecifications
Specifications Power 75 W Nominal Input Voltage (AC) 277 VAC Input Voltage (AC) 264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 380 VDC Output VDC 370 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close