The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Remke Industries
-
305S0010P
Remke Industries Cordsets, MICRO Series
MFG Item Number
305S0010P
Product Description
Single Key (M12) Micro-Link Female
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
5 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
5 |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
103A0060AP
Product Description
PVC Mini-Link Female Plug Assembly,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Connector Type |
Straight Plug |
Maximum Voltage |
600 VAC |
Current Rating |
13 A |
Length |
1.8 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
103P0010M
Product Description
3P ML M R 1/2NPT AWM 16/1C 12in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
104P0010M
Product Description
4P ML M R 1/2NPT AWM 16/1C 12in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
104A0120AP
Product Description
PVC Mini-Link Female Plug Assembly,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Maximum Voltage |
600 VAC |
Current Rating |
10 A |
Length |
3.7 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
103G0200AP
Product Description
PVC Mini-Link Cable Assembly
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Connector Type |
Straight Plug |
Maximum Voltage |
600 VAC |
Current Rating |
13 A |
Length |
6 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
-
304A0066J
Remke Industries Cordsets, MICRO Series
MFG Item Number
304A0066J
Product Description
Micro, DC, 4-P, 4-W, Str Fem Plug, 2
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
-
304A0131J
Remke Industries Cordsets, MICRO Series
MFG Item Number
304A0131J
Product Description
Micro, DC, 4-P, 4-W, Str Fem Plug, 4
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
Length |
4 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
304S0010P
Remke Industries Cordsets, MICRO Series
MFG Item Number
304S0010P
Product Description
Single Key (M12) Micro-Link Female
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
4 |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TM/MFF5
Remke Industries Cordsets, MINI Series
Product Description
PVC Mini-Link Tee Connector,
Specifications
Specifications
Number of Poles |
5 |
Number of Pins |
5 |
Connector Type |
T-Splitter |
Gender |
Male to (2) Female |
Voltage Rating |
300 V |
Current Rating |
8 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved