The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Remke Industries
-
MFG Item Number
RAM-25M75F
Product Description
Adapter, M25 Male to 3/4in.NPT Female,
Specifications
Specifications
Connection Type |
Male/Female |
Length |
1 " |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-314
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 1in., 0.750in.-0.875in. Cord
Specifications
Specifications
Hub Size |
1 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.75 " |
Maximum Cable Diameter (in) |
0.875 " |
Minimum Cable Diameter (mm) |
19.05 mm |
Maximum Cable Diameter (mm) |
22.23 mm |
Cable Diameter (in) |
0.75-0.88 " |
Cable Diameter (mm) |
19.05-22.23 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-418
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 1-1/4in., 1.000in.-1.125in. D
Specifications
Specifications
Hub Size |
1-1/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
1 " |
Maximum Cable Diameter (in) |
1.125 " |
Minimum Cable Diameter (mm) |
25.4 mm |
Maximum Cable Diameter (mm) |
28.58 mm |
Cable Diameter (in) |
1-1.13 " |
Cable Diameter (mm) |
25.4-28.58 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-213
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 3/4in., 0.688in.-0.812in. Cor
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.688 " |
Maximum Cable Diameter (in) |
0.813 " |
Minimum Cable Diameter (mm) |
17.48 mm |
Maximum Cable Diameter (mm) |
20.65 mm |
Cable Diameter (in) |
0.69-0.81 " |
Cable Diameter (mm) |
17.48-20.65 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSF-5013
Remke Industries Cable Entries, RSF Series
Product Description
Cord Grip Complete Assembly, 1 1/2in.
Specifications
Specifications
Hub Size |
1-1/2 NPT |
Number of Cables |
1 |
Cable Style |
Flat |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.469 " |
Maximum Cable Diameter (in) |
1.5 " |
Minimum Cable Diameter (mm) |
11.91 mm |
Maximum Cable Diameter (mm) |
38.1 mm |
Cable Diameter (in) |
0.47-1.5 " |
Cable Diameter (mm) |
11.91-38.1 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-104
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 1/2in.NPT, 0.188in.-0.250in.
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.188 " |
Maximum Cable Diameter (in) |
0.25 " |
Minimum Cable Diameter (mm) |
4.78 mm |
Maximum Cable Diameter (mm) |
6.35 mm |
Cable Diameter (in) |
0.19-0.25 " |
Cable Diameter (mm) |
4.78-6.35 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
305S0010P
Remke Industries Cordsets, MICRO Series
MFG Item Number
305S0010P
Product Description
Single Key (M12) Micro-Link Female
Specifications
Specifications
Receptacle Connector Type |
M12 |
Number of Pins |
5 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
5 |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-1004
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 1/2in., 0.188in.-0.250in. Cor
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.188 " |
Maximum Cable Diameter (in) |
0.25 " |
Minimum Cable Diameter (mm) |
4.78 mm |
Maximum Cable Diameter (mm) |
6.35 mm |
Cable Diameter (in) |
0.19-0.25 " |
Cable Diameter (mm) |
4.78-6.35 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-1005
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 1/2in., 0.250in.-0.312in. Cor
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.25 " |
Maximum Cable Diameter (in) |
0.313 " |
Minimum Cable Diameter (mm) |
6.35 mm |
Maximum Cable Diameter (mm) |
7.95 mm |
Cable Diameter (in) |
0.25-0.31 " |
Cable Diameter (mm) |
6.35-7.95 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RAM-25M50F
Product Description
Adapter, M25 Male to 1/2in.NPT Female,
Specifications
Specifications
Connection Type |
Male/Female |
Length |
1 " |
Composition |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved