The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
RIB,Relay In A Box,Functional Devices
-
TR100VA004
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
MFG Item Number
TR100VA004
Product Description
Transformer 100VA,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
100 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB12P
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp DPDT 12Vac/dc
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Voltage |
12 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR75VA004
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
MFG Item Number
TR75VA004
Product Description
Transformer 75VA,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
75 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ADIN35
RIB,Relay In A Box,Functional Devices Terminal Blocks
Product Description
DIN rail 35mm x 7.5mm x 1meter
Specifications
Specifications
Length |
1 m |
Width (mm) |
7.5 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2401B
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp SPDT
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBXGTF
RIB,Relay In A Box,Functional Devices Protection Relays, RIBXG Series
Product Description
Enclosed Split-Core AC Sensor,
Specifications
Specifications
Power Supply |
Self Powered |
Output Signal |
Normally Closed |
Setpoint Range |
0.35-150 A |
LED |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR150VA008
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
MFG Item Number
TR150VA008
Product Description
Transformer 150VA
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
150 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBXGHTA
RIB,Relay In A Box,Functional Devices Protection Relays
Product Description
Enclosed Split-Core AC Sensor, 120V,
Specifications
Specifications
Power Supply |
Self Powered |
Output Signal |
Normally Closed |
Setpoint Range |
0.75-150 A |
LED |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2401SB
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
MFG Item Number
RIB2401SB
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp SPST-NO
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
1NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2401D
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 10Amp DPDT
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved