The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
RIB,Relay In A Box,Functional Devices
-
RIB12P30
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 30Amp DPDT 12Vac/dc
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
30 A |
Voltage |
12 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB24P30
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Relay, DPDT, 30A, 24VAC/DC Coil,
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
30 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBU1SC
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 10Amp SPDT
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBU2S2
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 10Amp 2 SPST
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
2 |
Contact Type |
2NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
RIBXLCJA
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Split-Core AC Sensor
Specifications
Specifications
Type |
Enclosed AC Sensor with Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
RIBXLCRA
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Solid-Core AC Sensor
Specifications
Specifications
Type |
Enclosed AC Sensor with Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
-
MHP3904100AB10
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
Item Number
MHP3904100AB10
MFG Item Number
MHP3904100AB10
Product Description
Power Supply 14ga NEMA1 24.5H x
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
100 VA |
Primary Voltage |
120 V |
Secondary Voltage |
120 V |
Enclosed |
Yes |
Mounting |
Panel |
NEMA Rating |
NEMA 1 |
Termination |
Integrally Molded Terminal Blocks |
-
TR100VA002
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
MFG Item Number
TR100VA002
Product Description
Transformer 100VA, 120-24V, dual
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
100 VA |
Primary Voltage |
120 V |
Secondary Voltage |
24 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TR50VA004
RIB,Relay In A Box,Functional Devices Transformers, RIB Series
MFG Item Number
TR50VA004
Product Description
Transformer 50VA,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
50 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBR24D
RIB,Relay In A Box,Functional Devices Control Relays
Product Description
DIN Rail Relay 10Amp DPDT 24VDC
Specifications
Specifications
Contact Configuration |
1NO, 1NC |
Thermal Current (A) |
10 A |
Termination |
Screw |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved