Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 5216

Set Ascending Direction
  1. SFT-35-HT
    SFT-35-HT
    Sealmaster Bearings, SFT Series
    Item Number
    SFT-35-HT
    MFG Item Number
    724130
    Series
    SFT
    Product Description
    Bearing
    Specifications
    Specifications
    Bearing Type Two Bolt Flange
    Seal Type Nomex Seal
    Locking Device Set Screw
    Shaft Diameter (in) 2.1875 "
    Shaft Range 2-2.49
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NP-12
    NP-12
    Sealmaster Bearings, NP Series
    Item Number
    NP-12
    MFG Item Number
    NP-12
    Series
    NP
    Product Description
    Two Bolt Pillow Block Bearing, .75
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Shaft Diameter (in) 0.75 "
    Shaft Range 0.5-0.99
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ER-12
    ER-12
    Sealmaster Bearings, ER Series
    Item Number
    ER-12
    MFG Item Number
    701053
    Series
    ER
    Product Description
    Cylindrical OD Bearing, .75 In
    Specifications
    Specifications
    Bearing Type Cylindrical OD
    Seal Type Standard Felt Seal
    Locking Device Set Screws
    Shaft Diameter (in) 0.75 "
    Shaft Range 0.5-0.99
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RB-20R
    RB-20R
    Sealmaster Bearings, RB Series
    Item Number
    RB-20R
    MFG Item Number
    701149
    Series
    RB
    Product Description
    Insert Bearing
    Specifications
    Specifications
    Bearing Type Insert
    Seal Type Standard Felt Seal
    Locking Device Set Screws
    Shaft Diameter (in) 1.25 "
    Shaft Range 1-1.49
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MPD-35-CXU
    MPD-35-CXU
    Sealmaster Bearings, MPD Series
    Item Number
    MPD-35-CXU
    MFG Item Number
    MPD-35-CXU
    Series
    MPD
    Product Description
    Bearing
    Specifications
    Specifications
    Bearing Type Two Bolt Pillow Block
    Seal Type Standard Felt Seal
    Locking Device Double Set Screw
    Shaft Diameter (in) 2.1875 "
    Shaft Range 2-2.49
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TB-204
    TB-204
    Sealmaster Bearings, TB Series
    Item Number
    TB-204
    MFG Item Number
    710091
    Series
    TB
    Product Description
    Tapped Base Pillow Block Bearing,
    Specifications
    Specifications
    Shaft Diameter (mm) 0.02 mm
    Bearing Type Tapped Base Pillow Block
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SRF-20R
    SRF-20R
    Sealmaster Bearings, SRF Series
    Item Number
    SRF-20R
    MFG Item Number
    700673
    Series
    SRF
    Product Description
    Bearing
    Specifications
    Specifications
    Bearing Type Two Bolt Flange
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Shaft Diameter (in) 1.25 "
    Shaft Range 1-1.49
    Housing Material Rubber
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SF-12
    SF-12
    Sealmaster Bearings, SF Series
    Item Number
    SF-12
    MFG Item Number
    700436
    Series
    SF
    Product Description
    Four Bolt Flange Bearing, .75 In
    Specifications
    Specifications
    Bearing Type Four Bolt Flange
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Shaft Diameter (in) 0.75 "
    Shaft Range 0.5-0.99
    Housing Material Cast Iron
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SF-35
    SF-35
    Sealmaster Bearings, SF Series
    Item Number
    SF-35
    MFG Item Number
    700460
    Series
    SF
    Product Description
    Four Bolt Flange Bearing, 2.1875 In
    Specifications
    Specifications
    Bearing Type Four Bolt Flange
    Seal Type Standard Felt Seal
    Locking Device Set Screw
    Shaft Diameter (in) 2.1875 "
    Shaft Range 2-2.49
    Housing Material Cast Iron