RB-20R
Sealmaster Bearings, RB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB-20R

Sealmaster Bearings, RB Series
In stock
Item Number
RB-20R
MFG Item Number
701149
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, RB Series
Item #
RB-20R
Insert Bearing

RB Series Information

  • Light Duty
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact Optional Seal

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 701149
Item Number RB-20R
Manufacturer Sealmaster
Product Series RB
Family Series Sealmaster Bearings, RB Series
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Device Set Screws
Shaft Diameter (in) 1.25 "
Shaft Range 1-1.49
Insert Material Black Oxide, Cast Steel
Gross Weight 0.81 lbs
Net Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved