The store will not work correctly when cookies are disabled.
-
MFG Item Number
NP-32C-CR
Product Description
Bearing
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Contact Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
2 " |
Shaft Range |
2-2.49 |
Housing Material |
Stainless Steel |
Availability
Obsolete Item No Longer Available
-
Product Description
Bearing
Specifications
Specifications
Bearing Type |
Two Bolt Flange |
Seal Type |
Nomex Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
2.1875 " |
Shaft Range |
2-2.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-12
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing, .75
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
0.75 " |
Shaft Range |
0.5-0.99 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ER-12
Sealmaster Bearings, ER Series
Product Description
Cylindrical OD Bearing, .75 In
Specifications
Specifications
Bearing Type |
Cylindrical OD |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screws |
Shaft Diameter (in) |
0.75 " |
Shaft Range |
0.5-0.99 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RB-20R
Sealmaster Bearings, RB Series
Product Description
Insert Bearing
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screws |
Shaft Diameter (in) |
1.25 " |
Shaft Range |
1-1.49 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MPD-35-CXU
Product Description
Bearing
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Double Set Screw |
Shaft Diameter (in) |
2.1875 " |
Shaft Range |
2-2.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TB-204
Sealmaster Bearings, TB Series
Product Description
Tapped Base Pillow Block Bearing,
Specifications
Specifications
Shaft Diameter (mm) |
0.02 mm |
Bearing Type |
Tapped Base Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SRF-20R
Sealmaster Bearings, SRF Series
Product Description
Bearing
Specifications
Specifications
Bearing Type |
Two Bolt Flange |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.25 " |
Shaft Range |
1-1.49 |
Housing Material |
Rubber |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SF-12
Sealmaster Bearings, SF Series
Product Description
Four Bolt Flange Bearing, .75 In
Specifications
Specifications
Bearing Type |
Four Bolt Flange |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
0.75 " |
Shaft Range |
0.5-0.99 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SF-35
Sealmaster Bearings, SF Series
Product Description
Four Bolt Flange Bearing, 2.1875 In
Specifications
Specifications
Bearing Type |
Four Bolt Flange |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
2.1875 " |
Shaft Range |
2-2.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved