Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 13

Set Ascending Direction
  1. SKN45/02
    SKN45/02
    Semikron Diodes
    Item Number
    SKN45/02
    MFG Item Number
    02238010
    Product Description
    DIODE, M8LIL, 200V, 45A, REV, STD,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 200 V
    IF (rms) Amps 80 A
    IF (avg) Amps 45 A
    Ifsm Amps 700 A
    I2T@60Hz (A2Sec) 2,500
    I2T@50Hz (A2Sec) 2,500
    Vfm (Volts) 1.6 V
    Junction Temperature 356 °F
    Stud Size M8 x 1.25
    Lead Length FMS (inches) 5.31 "
    Increase
    Decrease
    Availability
  2. SKKT122/16E
    SKKT122/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT122/16E
    MFG Item Number
    07894030
    Series
    SKK
    Product Description
    POWER MODULE 122A 1600V DUAL-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 129 A
    Vrrm 1,600 V
    Tq 120 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 200
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
  3. SKT551/16E
    SKT551/16E
    Semikron SCRs, SKT551 Series
    Item Number
    SKT551/16E
    MFG Item Number
    01890290
    Series
    SKT551
    Product Description
    SCR, TO-200AB-1, 1600V, 550A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,200 A
    It (avg) Amps 550 A
    Itsm Amps 9,000 A
    I2T@50Hz (A2Sec) 405,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 150 µs
    Igt (mA) 250 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
  4. SKM50GD125D
    SKM50GD125D
    Semikron Transistors
    Item Number
    SKM50GD125D
    MFG Item Number
    21918010
    Product Description
    IGBT, Six-Pack, 1200V, 50A
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 50 A
    vges+/- 20 V
    Ices Max 0.3 mA
    Vge(th) Min/Max 4.5-6.5 V
    Vce(sat) Max 3.7 V
    Width (mm) 105 mm
    Depth (mm) 45 mm
    Increase
    Decrease
    Availability
  5. SK120KQ16
    SK120KQ16
    Semikron Power Modules, SK Series
    Item Number
    SK120KQ16
    MFG Item Number
    24302706
    Series
    SK
    Product Description
    POWER MODULE 138A 1600V AC-SWITCH
    Specifications
    Specifications
    Circuit SCR AC Switch
    It (rms) 134 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 100 A
    di/dt (Amps/MicroSec.) 100
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Increase
    Decrease
    Availability
  6. SKN26/16UNF
    SKN26/16UNF
    Semikron Diodes
    Item Number
    SKN26/16UNF
    MFG Item Number
    02231370
    Product Description
    DIODE, DO-4, 1600V, 20A, REV, STD,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,600 V
    IF (rms) Amps 40 A
    IF (avg) Amps 25 A
    Ifsm Amps 375 A
    I2T@60Hz (A2Sec) 700
    I2T@50Hz (A2Sec) 700
    Vfm (Volts) 1.55 V
    Junction Temperature 356 °F
    Stud Size 10/32 UNF-2A
    Increase
    Decrease
    Availability
  7. SKKT280/22EH4
    SKKT280/22EH4
    Semikron Miscellaneous
    Item Number
    SKKT280/22EH4
    MFG Item Number
    07898655
    Product Description
    PMOD, Dual-Scr, 2200V, 252A
    Increase
    Decrease
    Availability
  8. SKT100/08D
    SKT100/08D
    Semikron SCRs, SKT100 Series
    Item Number
    SKT100/08D
    MFG Item Number
    01236331
    Series
    SKT100
    Product Description
    SCR 100A 800V M12X1.75
    Specifications
    Specifications
    Vdrm (Volts) 800 V
    Vrrm (Volts) 800 V
    Idrm Peak (mA) 0.03 mA
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 175 A
    It (avg) Amps 100 A
    Itsm Amps 2,000 A
    I2T@50Hz (A2Sec) 20,000
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 500
    di/dt (A/microseconds) 50
    tq (microseconds) 100 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature 266 °F
    Stud Size M12 x 1.75
    Lead Length FMS (inches) 6.3 "
    Increase
    Decrease
    Availability
  9. SKT100/16E
    SKT100/16E
    Semikron SCRs, SKT100 Series
    Item Number
    SKT100/16E
    MFG Item Number
    01236361
    Series
    SKT100
    Product Description
    SCR, M12, 1600V, 100A, M12X1.75 METR
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.03 mA
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 175 A
    It (avg) Amps 100 A
    Itsm Amps 2,000 A
    I2T@50Hz (A2Sec) 20,000
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 50
    tq (microseconds) 100 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature 266 °F
    Stud Size M12 x 1.75
    Lead Length FMS (inches) 6.3 "
    Increase
    Decrease
    Availability
  10. SKT760/16E
    SKT760/16E
    Semikron SCRs, SKT760 Series
    Item Number
    SKT760/16E
    MFG Item Number
    01890380
    Series
    SKT760
    Product Description
    SCR, TO-200AC, 1600V, 760A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.08 mA
    Irrm Peak (mA) 0.08 mA
    It (rms) Amps 1,600 A
    It (avg) Amps 696 A
    Itsm Amps 15,000 A
    I2T@50Hz (A2Sec) 1,125,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 125
    tq (microseconds) 200 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved