The store will not work correctly when cookies are disabled.
SKT551/16E
Semikron SCRs, SKT551 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SCR, TO-200AB-1, 1600V, 550A
SKT551 Series Information
- 550 Amps
- 800~1800 Amps
- TO‑200AB
Typical applications for the SKT551 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01890290 |
Item Number |
SKT551/16E |
Manufacturer |
Semikron |
Product Series |
SKT551 |
Family Series |
Semikron SCRs, SKT551 Series |
Package Style |
TO-200AB |
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,200 A |
It (avg) Amps |
550 A |
Itsm Amps |
9,000 A |
I2T@50Hz (A2Sec) |
405,000 |
Vtm (Volts) |
1.65 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
150 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Mounting Force |
5 kN |
Puck Size (h x dia.) in. |
0.5x1.63 " |
RoHS |
Yes |
Net Weight |
0.2315 lbs |
Gross Weight |
0.2315 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved