The store will not work correctly when cookies are disabled.
-
Product Description
DIODE, M8LIL, 200V, 45A, REV, STD,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
200 V |
IF (rms) Amps |
80 A |
IF (avg) Amps |
45 A |
Ifsm Amps |
700 A |
I2T@60Hz (A2Sec) |
2,500 |
I2T@50Hz (A2Sec) |
2,500 |
Vfm (Volts) |
1.6 V |
Junction Temperature |
356 °F |
Stud Size |
M8 x 1.25 |
Lead Length FMS (inches) |
5.31 " |
-
Product Description
POWER MODULE 122A 1600V DUAL-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
129 A |
Vrrm |
1,600 V |
Tq |
120 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
-
Product Description
SCR, TO-200AB-1, 1600V, 550A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,200 A |
It (avg) Amps |
550 A |
Itsm Amps |
9,000 A |
I2T@50Hz (A2Sec) |
405,000 |
Vtm (Volts) |
1.65 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
150 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
-
Product Description
IGBT, Six-Pack, 1200V, 50A
Specifications
Specifications
Type |
Six-Pack |
Vces |
1,200 VDC |
Ic |
50 A |
vges+/- |
20 V |
Ices Max |
0.3 mA |
Vge(th) Min/Max |
4.5-6.5 V |
Vce(sat) Max |
3.7 V |
Width (mm) |
105 mm |
Depth (mm) |
45 mm |
-
Product Description
POWER MODULE 138A 1600V AC-SWITCH
Specifications
Specifications
Circuit |
SCR AC Switch |
It (rms) |
134 A |
Vrrm |
1,600 V |
Tq |
80 µs |
Igt |
100 A |
di/dt (Amps/MicroSec.) |
100 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
-
Product Description
DIODE, DO-4, 1600V, 20A, REV, STD,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
40 A |
IF (avg) Amps |
25 A |
Ifsm Amps |
375 A |
I2T@60Hz (A2Sec) |
700 |
I2T@50Hz (A2Sec) |
700 |
Vfm (Volts) |
1.55 V |
Junction Temperature |
356 °F |
Stud Size |
10/32 UNF-2A |
-
Item Number
SKKT280/22EH4
Product Description
PMOD, Dual-Scr, 2200V, 252A
-
Product Description
SCR 100A 800V M12X1.75
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
175 A |
It (avg) Amps |
100 A |
Itsm Amps |
2,000 A |
I2T@50Hz (A2Sec) |
20,000 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
50 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
266 °F |
Stud Size |
M12 x 1.75 |
Lead Length FMS (inches) |
6.3 " |
-
Product Description
SCR, M12, 1600V, 100A, M12X1.75 METR
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
175 A |
It (avg) Amps |
100 A |
Itsm Amps |
2,000 A |
I2T@50Hz (A2Sec) |
20,000 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
50 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
266 °F |
Stud Size |
M12 x 1.75 |
Lead Length FMS (inches) |
6.3 " |
-
Product Description
SCR, TO-200AC, 1600V, 760A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,600 A |
It (avg) Amps |
696 A |
Itsm Amps |
15,000 A |
I2T@50Hz (A2Sec) |
1,125,000 |
Vtm (Volts) |
1.65 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
125 |
tq (microseconds) |
200 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved