The store will not work correctly when cookies are disabled.
-
Product Description
IGBT, Six-Pack, 1200V, 50A
Specifications
Specifications
Type |
Six-Pack |
Vces |
1,200 VDC |
Ic |
50 A |
vges+/- |
20 V |
Ices Max |
0.3 mA |
Vge(th) Min/Max |
4.5-6.5 V |
Vce(sat) Max |
3.7 V |
Width (mm) |
105 mm |
Depth (mm) |
45 mm |
-
Product Description
POWER MODULE 138A 1600V AC-SWITCH
Specifications
Specifications
Circuit |
SCR AC Switch |
It (rms) |
134 A |
Vrrm |
1,600 V |
Tq |
80 µs |
Igt |
100 A |
di/dt (Amps/MicroSec.) |
100 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
-
Product Description
DIODE, DO-4, 1600V, 20A, REV, STD,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
40 A |
IF (avg) Amps |
25 A |
Ifsm Amps |
375 A |
I2T@60Hz (A2Sec) |
700 |
I2T@50Hz (A2Sec) |
700 |
Vfm (Volts) |
1.55 V |
Junction Temperature |
356 °F |
Stud Size |
10/32 UNF-2A |
-
Product Description
PMOD, Dual-SCR, 1200V, 55A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
50 A |
Vrrm |
1,200 V |
Tq |
80 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DIODE, DO-4, 1600V, 20A, FWD, STD,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
40 A |
IF (avg) Amps |
25 A |
Ifsm Amps |
375 A |
I2T@60Hz (A2Sec) |
700 |
I2T@50Hz (A2Sec) |
700 |
Vfm (Volts) |
1.55 V |
Junction Temperature |
356 °F |
Stud Size |
10/32 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMOD, Dual-SCR, 1600V, 95A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
95 A |
Vrrm |
1,600 V |
Tq |
100 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKCH28/14
Semikron Power Modules, SKCH Series
Product Description
POWER MODULE 28A 1400V HYBRID CC
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
28 A |
Vrrm |
1,400 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 260A 2200V DUAL-DIODE
Specifications
Specifications
Circuit |
Diode Doubler |
It (avg) |
260 A |
Vrrm |
2,200 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 250A 1600V DUAL-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
250 A |
Vrrm |
1,600 V |
Tq |
50 µs |
Igt |
200 A |
di/dt (Amps/MicroSec.) |
250 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 45A 1600V DUAL-DIODE
Specifications
Specifications
Circuit |
Diode Doubler |
It (avg) |
47 A |
Vrrm |
1,600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved