The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Shimpo Instruments
-
FG-3008
Shimpo Instruments Force Gauges, FG-3000 Series
Product Description
110 lb (50 kg) Capacity Compact,
Specifications
Specifications
Capacity (lbs) |
110 lbs |
Capacity (N) |
500 N |
Capacity (Kg) |
50 kg |
Capacity (oz) |
1,800 oz |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
0.1 N |
Resolution (Kg) |
0.01 kg |
Resolution (oz) |
1 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
10 Hz |
Memory |
500 Data |
Power |
3.6 VDC |
Housing Material |
Aluminum |
Operating Temperature |
14-140 °F |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FG-3009
Shimpo Instruments Force Gauges, FG-3000 Series
Product Description
110 lb (50 kg) Capacity Compact,
Specifications
Specifications
Capacity (lbs) |
220 lbs |
Capacity (N) |
1,000 N |
Capacity (Kg) |
100 kg |
Capacity (oz) |
3,500 oz |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
1 N |
Resolution (Kg) |
0.1 kg |
Resolution (oz) |
1 oz |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
10 Hz |
Memory |
500 Data |
Power |
3.6 VDC |
Housing Material |
Aluminum |
Operating Temperature |
14-140 °F |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FGE-100XY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-100XY
Product Description
50 lb (20 kg) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs) |
100 lbs |
Capacity (N) |
500 N |
Capacity (Kg) |
50 kg |
Resolution (lbs) |
0.1 lbs |
Resolution (N) |
0.1 N |
Resolution (Kg) |
0.01 kg |
Data Sampling Rate |
1,000 Hz |
Display Update Rate |
20 Hz |
Battery Charger |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DT-5TXR
Shimpo Instruments Tachometers, DT Series
Product Description
Digital panel meter
Specifications
Specifications
Sensor Included |
No |
Availability
Obsolete Item No Longer Available
-
MF-10
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 10 LB.Capac
Specifications
Specifications
Capacity (lbs) |
10 lb |
Operating Mode(s) |
Real Time, Peak-Hold |
Resolution (lbs) |
0.05 lb |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-100
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 100 LB.
Specifications
Specifications
Capacity (lbs) |
100 lb |
Operating Mode(s) |
Real Time, Peak-Hold |
Resolution (lbs) |
0.5 lb |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-10KG
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 10KG
Specifications
Specifications
Operating Mode(s) |
Real Time, Peak-Hold |
Capacity (Kg) |
10 kg |
Resolution (Kg) |
0.05 kg |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-1KG
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 1KG
Specifications
Specifications
Operating Mode(s) |
Real Time, Peak-Hold |
Capacity (Kg) |
1 kg |
Resolution (Kg) |
0.005 kg |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-2
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechanical, 2 LB Capac.
Specifications
Specifications
Capacity (lbs) |
2 lb |
Operating Mode(s) |
Real Time, Peak-Hold |
Resolution (lbs) |
0.01 lb |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MF-20
Shimpo Instruments Force Gauges, MF Series
Product Description
Force Gauge, Mechaincal 20 LB. Capac
Specifications
Specifications
Capacity (lbs) |
20 lb |
Operating Mode(s) |
Real Time, Peak-Hold |
Resolution (lbs) |
0.2 lb |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved