The store will not work correctly when cookies are disabled.
-
Product Description
5312985, Spring Disc Coupling
Specifications
Specifications
Style |
Spring |
-
Product Description
5312986, Spring Disc Coupling
Specifications
Specifications
Style |
Spring |
-
Item Number
DFS25A-A2P1D065536
Product Description
1065181, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
65,536 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
5-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS22A-KFP1C065536
Product Description
1067146, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
65,536 |
Shaft/Bore Size |
1/2 " |
Shaft Type |
Blind Hollow |
Input Voltage |
5-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS25A-B2P1C065536
Product Description
1067611, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
65,536 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
5-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Servo |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS25A-A2BBE001800
Product Description
1068596, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,800 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 7 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAD001000
Product Description
1068937, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,000 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DBS60E-S4FK01000
Product Description
1070746, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,000 |
Shaft/Bore Size |
10 mm |
Shaft Type |
Solid |
Input Voltage |
4.5-30 VDC |
Termination |
1.5 m Cable |
Duty Classification |
Industrial |
Operating Temperature |
-20-85 °C |
-
Item Number
DFS20A-A2ABD003000
Product Description
1071912, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
3,000 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
4.5-5.5 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2PBD065536
Product Description
1074804, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
65,536 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
5-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved