The store will not work correctly when cookies are disabled.
-
Item Number
DFS20A-A2BAD000100
Product Description
1094807, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
100 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAD000300
Product Description
1094808, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
300 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAD002048
Product Description
1094809, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,048 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAD002500
Product Description
1094810, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,500 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAD005000
Product Description
1094811, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
5,000 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAC000300
Product Description
1094813, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
300 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAC000500
Product Description
1094815, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
500 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAC001000
Product Description
1094816, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,000 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAC002048
Product Description
1094818, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,048 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
-
Item Number
DFS20A-A2BAC005000
Product Description
1094820, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
5,000 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
M12 8 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved