The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Simpson Electric
-
01306
Simpson Electric Current Transformers
Product Description
Current Transformer, 75:5, 2VA,
Specifications
Specifications
Current Ratio |
75:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Mounting |
Plain Ring |
Termination |
Wire Leads |
-
02220
Simpson Electric Panel Meters & Gauges, Rectangular Series
Product Description
Panel Meter, 0-150AAC, 2.5in., 5AAC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-150 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
-
02550
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Product Description
Panel Meter, 0-150ADC, 2.5in., 50mVDC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-150 |
Input Signal |
50 mVDC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
-
04220
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-100uADC, 2.5in., Self-
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-100 |
Input Signal |
50 µA DC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
-
05580
Simpson Electric Panel Meters & Gauges, Round Series
Product Description
Panel Meter, 0-1mADC, 2.5in., Self-
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-1 |
Input Signal |
1 mA DC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
-
10240
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Product Description
Panel Meter, 0-300VAC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-300 |
Input Signal |
300 VAC |
Accuracy |
3 % |
Operating Temperature |
-4-149 °F |
-
17778
Simpson Electric Panel Meters & Gauges, Century Series
Product Description
Panel Meter, 0-300VAC, 4.5in., Self-
Specifications
Specifications
Nominal Size |
4.5 " |
Scale |
0-300 |
Input Signal |
300 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-162 °F |
-
F45-1-80-0-C
Simpson Electric Panel Meters & Gauges, Falcon F45 Series
Product Description
Panel Meter, 4.5 Digit, J T/C, 120VAC
Specifications
Specifications
Type (Engineering Units) |
Degrees Celsius |
Max Input Signal |
Thermocouple |
Display Digits |
4.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
-
G400-1-1-1-0
Simpson Electric Panel Meters & Gauges, GIMA Series
Product Description
GIMA SERIES THREE PHASE DIGITAL
Specifications
Specifications
Type (Engineering Units) |
AC Volts |
Max Input Signal |
120/208 V Three Phase |
Display Digits |
4 |
Power Supply |
115 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/4 DIN |
Analog Output |
None |
Communication |
None |
Operating Temperature |
14-149 °F |
IP Rating |
IP54 |
-
02055
Simpson Electric Miscellaneous
Product Description
PROBE SET, PLAIN, MINI BANANA
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved