The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Simpson Electric
-
17621
Simpson Electric Panel Meters & Gauges, Century Series
Product Description
Panel Meter, 0-15VDC, 4.5in., Self-
Specifications
Specifications
Nominal Size |
4.5 " |
Scale |
0-15 |
Input Signal |
15 VDC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M235-1-2-13-0
Simpson Electric Panel Meters & Gauges, Mini-235 Series
Item Number
M235-1-2-13-0
MFG Item Number
M23512130
Product Description
PANEL METER, DIGITAL, 20VDC, NEG RED
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
02624
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Product Description
Panel Meter, 0-150AAC, 2.5in., 5AAC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-150 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F35-1-14-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
PANEL METER, DIGITAL, 200VDC, 120VAC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F45-1-11-0
Simpson Electric Panel Meters & Gauges, Falcon F45 Series
Product Description
Panel Meter, 120VAC, 4.5 Digit,
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 mV |
Display Digits |
4.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
260-8P
Simpson Electric Multimeters, 260 Series
Product Description
TESTER, VOM, PROTECTED, UL
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
No |
Max Current (AC) |
20 A |
Max Current (DC) |
10 A |
Max Resistance |
20 MOhm |
Frequency |
100 kHz |
Decibels (dB) |
-20-50 dB |
Accuracy % (VDC) |
2 % |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H335-1-12-0-2-0
MFG Item Number
H335112020
Product Description
DIGITAL METER, 3.5, 120VAC, 2VDC, NO
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
2 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H345-2-71-0-0-0
MFG Item Number
H345271000
Product Description
DIGITAL METER, 4.5, 85-250VAC,
Specifications
Specifications
Type (Engineering Units) |
DC Amps |
Max Input Signal |
Process 4-20 mA |
Display Digits |
4.5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F35-1-46-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
Panel Meter, Digital, 5AAC, 3.5
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
5 A |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
02220
Simpson Electric Panel Meters & Gauges, Rectangular Series
Product Description
Panel Meter, 0-150AAC, 2.5in., 5AAC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-150 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-149 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved