- Home
- Products
- Sperry Instruments
-
DM6800Sperry Instruments Multimeters, ULTRA-THIN SeriesItem NumberDM6800MFG Item NumberDM6800SeriesULTRA-THINProduct DescriptionThin, Digital Multimeter, 600VAC/DC,Specifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings No Max Voltage (DC) 600 VDC True RMS No Max Current (AC) 10 A Max Current (DC) 10 A Max Resistance 40 MOhm Thermal Imager No NIST Certified No Continuity W/ Diode Test No Backlight Yes Auto Ranging Yes Number of Displayed Digits 4 Availability -
VD7504GFIFWPSperry Instruments MiscellaneousItem NumberVD7504GFIFWPMFG Item NumberVD7504GFIFWPProduct DescriptionDualCheck Non-Contact Voltage TesterAvailability
Shop By
Close
Shopping Options
Manufacturer
Product Series
Backlight
NIST Certified
Continuity W/ Diode Test
Max Voltage (AC)
Max Voltage (DC)
Max Current (AC)
Max Current (DC)
Max Resistance
Auto Ranging
Number of Displayed Digits
Thermal Imager
Temperature Readings
True RMS