- Home
- Products
- Springer Controls
-
N5CZSpringer Controls Potentiometers, N5 SeriesItem NumberN5CZMFG Item NumberN5CZSeriesN5Product DescriptionPOTENTIOMETER OPERATOR, CHROME BEZELSpecifications
Specifications Number of Turns 1 Potentiometer Included No Mounting Style Panel Mount Operating Temperature -13-158 °F Operator Type Knob Shaft Length 2 " Shaft Diameter 0.25 " Mounting Size (mm) 22 mm Bezel Round Chrome AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
N5XZSpringer Controls Potentiometers, N5 SeriesItem NumberN5XZMFG Item NumberN5XZSeriesN5Product DescriptionPOTENTIOMETER OPERATOR, NEMA 4X BEZLSpecifications
Specifications Number of Turns 1 Potentiometer Included No Mounting Style Panel Mount Operating Temperature -13-158 °F Operator Type Knob Shaft Length 2 " Shaft Diameter 0.25 " Mounting Size (mm) 22 mm Bezel Round Black Plastic AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Resistance 4
Bezel