The store will not work correctly when cookies are disabled.
-
Item Number
L510-401-H3-U
MFG Item Number
L510-401-H3-U
Product Description
Drive, AC, 1HP, 460V, 2.3A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
2.3 A |
IP Rating |
IP20 |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
460 VAC |
Max Frequency |
599 Hz |
Frame Size |
F2 |
Depth |
5.84 " |
Width |
4.65 " |
Height |
5.67 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, AC, 5HP, 1800RPM, 184T, ODP
Specifications
Specifications
Kilowatts |
3.73 kW |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount |
Efficiency % |
87.5 % |
Service Factor |
1.15 |
Inverter Duty |
Yes |
-
Product Description
Motor, AC, 1.5HP, 1200RPM, 182T, ODP
Specifications
Specifications
Kilowatts |
1.1 kW |
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount |
Efficiency % |
87.5 % |
Service Factor |
1.15 |
Inverter Duty |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, AC, 7.5HP, 1800RPM, 213T, ODP
Specifications
Specifications
Kilowatts |
5.6 kW |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount |
Efficiency % |
91 % |
Service Factor |
1.15 |
Inverter Duty |
Yes |
-
Product Description
Motor, AC, 3/4 HP, 900 RPM, 145T
Specifications
Specifications
Kilowatts |
0.6 kW |
RPM |
900 RPM |
Number of Poles |
8 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
F1 Mount |
Efficiency % |
72.8 % |
Service Factor |
1.15 |
Inverter Duty |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, AC, 1 HP, 1800 RPM, 143T
Specifications
Specifications
Kilowatts |
0.7 kW |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
85.5 % |
Service Factor |
1.15 |
Inverter Duty |
Yes |
-
MFG Item Number
JNBR-150W750
Product Description
DB Resistor, 150W/750 Ohm, Open
Specifications
Specifications
Ohms |
750 Ohm |
Wattage |
150 W |
Nominal Height |
12 " |
Nominal Width |
5 " |
Nominal Depth |
5 " |
-
MFG Item Number
E510-202-H-U
Product Description
Drive, AC, 2HP, 230V, 7.5A, CT
Specifications
Specifications
Input Phase |
1 or 3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Amps (Variable Torque Rating) |
7.5 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F2 |
Depth |
5.9 " |
Width |
4.65 " |
Height |
8.29 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L510-2P5-H1-U
MFG Item Number
L510-2P5-H1-U
Product Description
Drive, AC, 1/2HP, 230V, 2.6A, CT
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.6 A |
IP Rating |
IP20 |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Max Frequency |
599 Hz |
Frame Size |
F2 |
Depth |
5.59 " |
Width |
2.83 " |
Height |
5.55 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F510-4050-C3-UE
MFG Item Number
F510-4050-C3-UE
Product Description
Drive, AC, 50HP, 460V, 72A, VT, N1,
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
50 hp |
Amps (Variable Torque Rating) |
72 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Frame Size |
F5 |
Depth |
9.92 " |
Width |
11.29 " |
Height |
20.67 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved