The store will not work correctly when cookies are disabled.
XP0014
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, AC, 1 HP, 1800 RPM, 143T
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
XP0014 |
Item Number |
XP0014 |
Manufacturer |
Teco |
Family Series |
Teco Motors |
Type |
Blower, Grain Elevators, Pump |
Horsepower |
1 hp |
Kilowatts |
0.7 kW |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
NEMA Frame |
143T |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
240 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
85.5 % |
Service Factor |
1.15 |
Inverter Duty |
Yes |
Approvals |
CSA |
Comments |
AEHHXU |
Net Weight |
62 lbs |
Gross Weight |
62 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved